Shop All Pendants
Livex Lighting
Black Chrome Pendant Chandelier, 3 Light
Mfr # 45913-46
Zoro # G403069250
Free Shipping & Returns
$285.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22.625"-52.625"
- Housing Finish Black Chrome
- Lamp Type Candelabra Base
- Number of Lights 3
- Style Contemporary, Minimal, Industrial, Urban, Sleek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 45913-46
- Zoro # G403069250
- UPC # 847284074811
- Country of Origin China
- Category Pendants
Dimensions
Height | 22.625"-52.625" |
Diameter | 6.25" |
Canopy Size | 5.125" Dia x 0.75" H |
Details
Housing Finish | Black Chrome |
Lamp Type | Candelabra Base |
Number of Lights | 3 |
Style | Contemporary, Minimal, Industrial, Urban, Sleek |
Shade Material | Steel |
Shade Type | Hand Welded Black Chrome Shade with Shiny White Finish Inside |
Item | Black Chrome Pendant Chandelier,3 Light |
Includes | 6", 12" & 18" stem sections |
Lamp Watts | 40 |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Pendant Chandelier |
Wire | 10' |
Description
Black Chrome Pendant Chandelier,3 Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, TCP33142SP51K (TCP-33142SP-51K)
- LITEZALL 1000 Lumen Compact Kickstand Work Light (LA-1KWRK-5/10)
- ILC Replacement for Osram Sylvania HLX 64627 replacement light bulb lamp (HLX 64627 OSRAM SYLVANIA)
- AMERICAN LIGHTING Trulux RGB+TW LED Tape Light IP54 13.1' 24V, SPTL-RGBTW (SPTL-RGBTW)
- LIVEX LIGHTING Brushed Nickel Drum Pendant, 3 Light (49802-91)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- LIVEX LIGHTING Bronze with Antique Brass Accents Pendan (46035-07)
- LIVEX LIGHTING Black Outdoor Pendant Lantern, 2 Light (27217-04)
- LIVEX LIGHTING 1 Light Shiny Yellow With Polished Chrome Accents Pendant (41172-82)
- ILC Replacement For BULBRITE, PENDHWNATWHTSILV (PEND/HW/NAT/WHT-SILV)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- Livex Lighting Pendants