Shop All LED Troffers
Livex Lighting
Barrett 1 Light Black Outdoor Wall Lante
Mfr # 20873-04
Zoro # G7060236
product price: $139.90
/ea
Free Shipping & Returns
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 15"
- Width 5"
- Lamp Type Medium Base
- Material - Track Lighting Head Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 20873-04
- Zoro # G7060236
- UPC # 847284059788
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 15" |
Width | 5" |
Extension Height | 5" |
Details
Item | Barrett 1 Light Black Outdoor Wall Lante |
Watts | 100 |
Lamp Type | Medium Base |
Material - Track Lighting Head | Stainless Steel |
Design | Contemporary |
Number of LEDs | 1 |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Black |
Application | Suitable For Wet Locations |
Backplate Dimmension | 4.875" W x 14.875" H |
Glass/Shade Type | Clear Glass |
Fixture type | Outdoor Wall Lantern |
Description
Barrett 1 Light Black Outdoor Wall Lante
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 03745 replacement light bulb lamp, 4PK (03745 WESTINGHOUSE)
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Yellow 60 Watt Equivalence 1 pk (A19/BUG/LED/BX)
- TERRACYCLE REGULATED WASTE Disposable Gloves Box, L (CS45-L)
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75834)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82074-03)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- LIVEX LIGHTING Black Ceiling Medallion (8217-04)
- LIVEX LIGHTING Edgemont 3 Light Polished Chrome Ceiling (1529-05)
- LIVEX LIGHTING Versailles Palacial Bronze with Gilded Accents Ceiling Medallion (8210-64)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2006-01)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4860 lm, 47-3/4" L (LCAT24-50LWG-EDU)
- Livex Lighting LED Troffers