Shop All LED Troffers
Livex Lighting
Art Glass Mini Pendants 1 Light English Bronze Mini Pendant
Mfr # 40617-92
Zoro # G7367238
product price: $158.90
/ea
Free Shipping & Returns
$158.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Height 10.5" - 80" Adj. H
- Lamp Type Medium Base
- Number of LEDs 1
- Design Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 40617-92
- Zoro # G7367238
- UPC # 847284050877
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 10.5" - 80" Adj. H |
Diameter | 9.5" |
Canopy Size | 4.75" D |
Details
Item | Art Glass Mini Pendants 1 Light English |
Watts | 100 |
Lamp Type | Medium Base |
Number of LEDs | 1 |
Design | Contemporary |
Material - Track Lighting Head | Glass |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | English Bronze |
Fixture type | Mini Pendant |
Wire | 6' |
Glass/Shade Type | Champagne Glass |
Description
Art Glass Mini Pendants 1 Light English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 13631 replacement light bulb lamp (13631 PHILIPS)
- ELCO LIGHTING 4 Adjustable Step Baffle Trim" (EL1493B)
- LITHONIA LIGHTING Remote Head (ERE W T SQ M12)
- FULHAM 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-277-C)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LIVEX LIGHTING Monterey 3 Light Bronze Outdoor Pendant Lantern (2355-07)
- LIVEX LIGHTING White Ceiling Medallion (8219-03)
- LIVEX LIGHTING Aero 2 Light Satin Brass ADA Bath Vanity (10102-12)
- LIVEX LIGHTING Monterey 1 Light Bronze Outdoor Pendant Lantern (2152-07)
- LIVEX LIGHTING Villa Verona 7 Light Verona Bronze with Aged Gold Leaf Chandelier (8576-63)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Post Top Lantern (2354-01)
- Livex Lighting LED Troffers