Shop All Pendants
Livex Lighting
Art Glass Mini Pendants 1 Light Brushed Nickel Mini Pendant
Mfr # 41236-91
Zoro # G7382096
product price: $126.90
/ea
Free Shipping & Returns
$126.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15" - 90" Adj. H
- Housing Finish Brushed Nickel
- Lamp Type Medium Base
- Number of Lights 1
- Style Transitional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 41236-91
- Zoro # G7382096
- UPC # 847284063082
- Country of Origin China
- Category Pendants
Dimensions
Height | 15" - 90" Adj. H |
Diameter | 5.125" |
Canopy Size | 5.125" Dia |
Details
Housing Finish | Brushed Nickel |
Lamp Type | Medium Base |
Number of Lights | 1 |
Style | Transitional |
Shade Material | Glass |
Shade Type | Clear Glass |
Item | Art Glass Mini Pendants 1 Light Brushed |
Lamp Watts | 60 |
Description/Special Features | Suitable For Damp Locations |
Wire | 8' |
Fixture type | Mini Pendant |
Description
Art Glass Mini Pendants 1 Light Brushed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL 100a19/rough Service replacement light bulb lamp, 2PK (100A19/ROUGH SERVICE PQL)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6935)
- MAKITA 18V LXT® Cordless/Corded LED Work Light, 450-750 Lumens (DML805)
- ILB GOLD Replacement, Fp2Uzd3841K Led Fixture (FP2UZD3841K)
- LIVEX LIGHTING Brushed Nickel Drum Pendant, 3 Light (49802-91)
- LIVEX LIGHTING Bronze with Antique Brass Accents Pendan (46035-07)
- LIVEX LIGHTING Black Outdoor Pendant Lantern, 2 Light (27217-04)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- LIVEX LIGHTING 1 Light Shiny Yellow With Polished Chrome Accents Pendant (41172-82)
- VINTIQUEWISE Modern Bamboo Lantern Pendant Lamp Hanging Light Fixture for Entryway and Living Room, Medium (QI004232.M)
- ELK LIGHTING Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass (10490/3)
- Livex Lighting Pendants