Shop All Pendants
Livex Lighting
Antique Brass Pendant, 3 Light
Mfr # 46593-01
Zoro # G003068943
Free Shipping & Returns
$375.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Medium Base
- Number of Lights 3
- Style Geometric, Farmhouse, Industrial, Abstract, Rustic
- Shade Material Steel
- Shade Type Hand Welded Antique Brass Shades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 46593-01
- Zoro # G003068943
- UPC # 847284078253
- Country of Origin China
- Category Pendants
Dimensions
Height | 13" - 65" |
Diameter | 20" |
Canopy Size | 15.75" Dia x 1" H |
Details
Housing Finish | Antique Brass |
Lamp Type | Medium Base |
Number of Lights | 3 |
Style | Geometric, Farmhouse, Industrial, Abstract, Rustic |
Shade Material | Steel |
Shade Type | Hand Welded Antique Brass Shades |
Item | Antique Brass Pendant,3 Light |
Lamp Watts | 60 |
Description/Special Features | Suitable For Damp Locations |
Wire | 6' |
Fixture type | Pendant |
Description
Antique Brass Pendant,3 Light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lights OF America 2630b replacement light bulb lamp (2630B LIGHTS OF AMERICA)
- CURRENT GE 2PK LED 4W R14 Bulb (46960)
- REMPHOS LED Sconce Retrofit, 4", 6W, 4000K (RPT-P-LEDSR-G2-4IN-8L-840-FWFC)
- LIVEX LIGHTING Black ADA Sconce, 2 Light (51172-04)
- LIVEX LIGHTING Bronze with Antique Brass Accents Pendan (46035-07)
- LIVEX LIGHTING Brushed Nickel Pendant, 3 Light (46593-91)
- LIVEX LIGHTING 1 Light Shiny Yellow With Polished Chrome Accents Pendant (41172-82)
- LIVEX LIGHTING Brushed Nickel Drum Pendant, 3 Light (49802-91)
- LIVEX LIGHTING Black Outdoor Pendant Lantern, 2 Light (27217-04)
- SUNPARK Mini LED Pendant Light Fixture, Opal Glass (P117-1-62-E26 (No Bulb))
- NUVO Melrose 12-Watt 16 in. LED Pendant Ash Wood Finish (62/830)
- Livex Lighting Pendants