Shop All LED Troffers
Livex Lighting
Amwell 4 Light Black Outdoor Post Top La
Mfr # 2548-04
Zoro # G7051319
product price: $1,429.90
/ea
Free Shipping & Returns
$1,429.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 27.5"
- Width 13.5"
- Length 13.5"
- Lamp Type Candelabra Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 2548-04
- Zoro # G7051319
- UPC # 847284004245
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 27.5" |
Width | 13.5" |
Length | 13.5" |
Details
Item | Amwell 4 Light Black Outdoor Post Top La |
Watts | 60 |
Lamp Type | Candelabra Base |
Material - Track Lighting Head | Hand Crafted Solid Brass |
Design | Traditional |
Number of LEDs | 4 |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Black |
Application | Suitable For Wet Locations |
Glass/Shade Type | Seeded Glass |
Fixture type | Outdoor Post Head |
Description
Amwell 4 Light Black Outdoor Post Top La
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Yellow 60 Watt Equivalence 1 pk (A19/BUG/LED/BX)
- SIGNIFY LED, 5.5 W, B11, Medium Screw (E26) (5.5B11/PER/927-922/CL/G/E26/WGX 1FB T20)
- EURI LIGHTING LED BR30 65W Dim ES (EB30-11W3020e)
- SCIPIO 8.5 Inch Tactical Aluminum Flashlight (S3201E)
- LIVEX LIGHTING Versailles Crackled Greek Bronze Ceiling Medallion (8210-30)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- LIVEX LIGHTING Wingate White Ceiling Medallion (82073-03)
- LIVEX LIGHTING Villa Verona 7 Light Verona Bronze with Aged Gold Leaf Chandelier (8576-63)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 120-277V (2FSL2 33L EZ1 LP835)
- Livex Lighting LED Troffers