Shop All LED Troffers
Livex Lighting
Alpine 10 Light Brushed Nickel Linear Chandelier
Mfr # 40259-91
Zoro # G7367116
Free Shipping & Returns
$963.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 18.5" - 48.5" Adj. H
- Width 15.5"
- Length 42.5"
- Includes 2 x 6", 2 x 12" and 2 x 18" stem sections.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 40259-91
- Zoro # G7367116
- UPC # 847284049628
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 18.5" - 48.5" Adj. H |
Width | 15.5" |
Length | 42.5" |
Canopy Size | 11" L x 4.5" W x .75" H |
Details
Item | Alpine 10 Light Brushed Nickel Linear Ch |
Watts | 60 |
Includes | 2 x 6", 2 x 12" and 2 x 18" stem sections. |
Design | Transitional |
Number of LEDs | 10 |
Lamp Type | Candelabra Base |
Material - Track Lighting Head | Steel |
Description/Special Features | Suitable For Damp Locations |
Housing Finish | Brushed Nickel |
Wire | 10' |
Fixture type | Linear Chandelier |
Description
Alpine 10 Light Brushed Nickel Linear Ch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DONSBULBS F40CWX (F40CWX DONSBULBS)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELK LIGHTING Lungo 1-Lght Mini Pndnt SatNickel w/Snow Wht Glass - Incl LED Bulb (501-1SW-LED)
- ELCO LIGHTING 4 LED Bi-Pin Retrofit Insert Baffle Trims" (EL140CT5W)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- LIVEX LIGHTING Aero 2 Light Satin Brass ADA Bath Vanity (10102-12)
- LIVEX LIGHTING Monterey 1 Light Polished Brass Outdoor Post Top Lantern (2153-02)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- LIVEX LIGHTING Versailles Imperial Bronze Ceiling Medallion (8200-58)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- Livex Lighting LED Troffers