Shop All LED Troffers
Livex Lighting
Allendale 4 Light Bronze Ceiling Mount
Mfr # 40664-07
Zoro # G7367247
Free Shipping & Returns
$483.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 13.25"
- Number of LEDs 4
- Material - Track Lighting Head Steel
- Lamp Type Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livex Lighting
- MFR # 40664-07
- Zoro # G7367247
- UPC # 847284055353
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 13.25" |
Diameter | 18" |
Canopy Size | 4.75" D |
Details
Item | Allendale 4 Light Bronze Ceiling Mount |
Watts | 60 |
Number of LEDs | 4 |
Material - Track Lighting Head | Steel |
Lamp Type | Medium Base |
Design | Contemporary |
Housing Finish | Bronze |
Description/Special Features | Suitable For Damp Locations |
Fixture type | Ceiling Mount |
Glass/Shade Type | Oatmeal Color Fabric Hardback Shade Inside & Clear Crystals |
Description
Allendale 4 Light Bronze Ceiling Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Maglite K3A102 Mag-Lite Solitaire Pres Box Silver (K3A102)
- STREAMLIGHT STREAMLIGHT LED 10 Lumens Black Inspection Flashlight (65618)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, Black (EGRF12LAJD3BK)
- ILC Replacement for CEC Industries H3-35w 12V replacement light bulb lamp (H3-35W 12V CEC INDUSTRIES)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Pendant Lantern (2355-01)
- LIVEX LIGHTING Edgemont 3 Light Polished Chrome Ceiling (1529-05)
- LIVEX LIGHTING Monterey 2 Light White Outdoor Wall Lantern (2251-03)
- LIVEX LIGHTING Edgemont 3 Light Polished Brass Bath Vanity (1533-02)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor P (7655-58)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 47W, 120-277V (2GTL 4 48L EZ1 LP835)
- Livex Lighting LED Troffers