Shop All LED Troffers
Livex Lighting
Aero 2 Light Satin Brass ADA Bath Vanity
Mfr # 10102-12
Zoro # G7379479
product price: $142.90
/ea
Free Shipping & Returns
$142.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60
- Height 4.5" (Horizontal)
- Width 17.75" (Horizontal)
- Material - Track Lighting Head Steel
- Number of LEDs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livex Lighting
- MFR # 10102-12
- Zoro # G7379479
- UPC # 847284060654
- Country of Origin China
- Category LED Troffers
Dimensions
Height | 4.5" (Horizontal) |
Width | 17.75" (Horizontal) |
Extension Height | 4" |
Details
Item | Aero 2 Light Satin Brass ADA Bath Vanity |
Watts | 60 |
Material - Track Lighting Head | Steel |
Number of LEDs | 2 |
Design | Contemporary |
Lamp Type | Candelabra Base |
Housing Finish | Satin Brass |
Description/Special Features | Uplight/Downlight, Suitable For Damp Locations |
Backplate Dimmension | 4.5" Sq. |
Fixture type | ADA Bath Vanity |
Glass/Shade Type | Hand Blown Satin Opal White Twist Lock Glass |
Description
Aero 2 Light Satin Brass ADA Bath Vanity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL TUBLR G24Q-2 WHT 18W (20672)
- SIGNIFY LED Linear Strip Fixture, 4 ft., 3500K (FSS440L835-UNV-DIM)
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (575837)
- ILC Replacement for Westinghouse F13tt/27 replacement light bulb lamp (F13TT/27 WESTINGHOUSE)
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Pendant Lantern (2355-01)
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- LIVEX LIGHTING North Port 3 Light Black Chandelier (4253-04)
- LIVEX LIGHTING Hayworth 1 Light Bronze ADA Wall Sconce (42420-07)
- LIVEX LIGHTING Ridgedale 6 Light Antique Brass Dinette Chandelier (6465-01)
- LIVEX LIGHTING Versailles Palacial Bronze with Gilded Accents Ceiling Medallion (8210-64)
- LIVEX LIGHTING Outdoor Basics 1 Light Antique Brass Outdoor Wall Lantern (2006-01)
- Livex Lighting LED Troffers