Shop All Data & Ethernet Cables
Livewire
USB 3.1 C Male to C Male Cable 3 ft.
Mfr # LI725151
Zoro # G903912612
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI725151
- Zoro # G903912612
- UPC # 657248429041
- Country of Origin China
- Category Data & Ethernet Cables
Description
Features
- Provides high speed connection for USB 3.1 type-C peripherals.
- USB 3.1 C male to USB 3.1 C Male.
- Transfer rates up to 10 Gbps.
- Plug and play functionality for printers, scanners, keyboards and other digital devices.
- PC, Mac, and mobile compatible.
- Compatible with USB specifications 1.0, 1.1, 2.0, and 3.0.
- Molded Strain Relief.
- RoHS Compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH 12V 28AH SLA BATTERY NB (IM-12280NB)
- MIDLAND RADIO Multi Unit Charger w/AC Adapter BR180 (BGC180)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- PEERLESS White Suspended Ceiling Plate, 60 lb. Capacity (CMJ500R1)
- BESTLINK NETWARE CAT6 RJ45 Full Shielded Inline Coupler (102011)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 12-Port Vertical w/Bracket (102190)
- DYNO DYNO: Network Cable - CAT5E UTP CCA 1000FT White (DYN-909885)
- GENSPEED Armored Cable, Cat 5e, 24 AWG, 1000 ft, Blk (5136101)
- MONOPRICE Voice and Data Patch Cord, 0.5 ft L, PK10 (29454)
- BESTLINK NETWARE CAT6 Flat Ethernet Network Cable- 10ft- Black (100740BK)
- CABLE WHOLESALE Cable Wholesale 8102-66107 7 ft. 6P & 6C Silver Satin Straight; Telephone Cord Data - RJ12 (8102-66107)
- Livewire Data & Ethernet Cables