Shop All UL Class Fuses
Livewire
UL Class Fuse, AFC Series, Fast-Acting, 60A
Mfr # LI874231
Zoro # G504107479
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AFC
- Speed Fast-Acting
- Amps 60A
- Brand LIVEWIRE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI874231
- Zoro # G504107479
- UPC # 753153466031
- Country of Origin China
- Category UL Class Fuses
Details
Series | AFC |
Speed | Fast-Acting |
Amps | 60A |
Item | UL Class Fuse |
Brand | LIVEWIRE |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 80A, 300V AC, Non-Indicating (JJN-80)
- ANCOR Ancor Safety Duplex Cable - 12/2 AWG - Red/Yellow - Round - 250' (126325)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 70A, 1 Pole, 240/277V AC, Medium Curve (CA1-B0-34-670-321-D)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 12A, 600V AC, Indicating (A6D12R)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 5.60A, 250V AC, Non-Indicating (FRN-R-5-6/10)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KLLU1000X)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 35A, 600V AC, Nonindicating (TRS35R)
- MIDWEST FASTENER UL Class Fuse, AGX Series, Fast-Acting, 3A, 125V AC, 5 PK (67194)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 400A, 600V AC, Non-Indicating (LPJ-400SP)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 6A, 600V AC, Nonindicating (TRS6R)
- Livewire Fuses