Shop All Stereo & Optical Audio Cables
Livewire
Standard Series General Purpose 3 RCA Video Cable 35ft
Mfr # LI891716
Zoro # G104041272
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI891716
- Zoro # G104041272
- UPC # 727272162914
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Standard Series 3 RCA video and audio cables not only provide exceptional value while still providing quality, they take the guessing out of connecting. Video and stereo audio connections are conveniently all in one cable assembly. This cable has one 3 RCA color coded connectors on each end; yellow for video and white and red for L and R audio. These cables utilize high quality bare copper braid shielding and 's famous X-tra flex jacket for superior interference rejection and durability.
Three color coded 24k gold plated RCA male connectors on each end.
25 Gauge high quality video cable construction..
27 Gauge high quality audio cable construction..
95% Bare copper braid shield for rejection of EM and RF interference.
Color: Black.
Cable Type (1): Video Cables.
Cable Type (2): AV Cables.
CL3 Rated: No.
Connector 1 Type: BNC (3) Male.
Connector 2 Type: BNC (3) Male.
Connector Finish: Nickel.
Jacket Type: PVC.
Length (feet): 35.
Molded or Assembled Connectors: Molded Series.
RoHS Compliant: Yes.
UL Rated: No.
Lifetime Warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-PLANAR Rectangular Spa Speaker - Dark Gray (SB44G1)
- DETEX Exit Door Alarm, 12/24VDC, Mortise, Horn (EAX-2500F GRAY W-CYL)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Purple (MND50-P)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for D C Battery SA61006 + 6V Charger (ML12-6F2CHRGR4518)
- SANOXY Condenser Recording Microphone 3.5mm Gaming (WZ-165298917653)
- AXIOM MANUFACTURING Axiom High Speed Hdmi Type-A To Mini Hdmi Type-C Cable 10Ft (HDMIAMC10-AX)
- MONOPRICE HDMI-DVI Cables, Black, 15 ft., 28AWG (2505)
- MONOPRICE HDMI-DVI Cables, Black, 3 ft., 28AWG (2661)
- HOSA TECHNOLOGY . Triplex Stereo Video Dubbing Cable 2m 6.6 Ft. (VRA302)
- MONOPRICE Audio Cable, 3.5mm, M/M, 25 Ft (646)
- TEST PRODUCTS INTL DVI Male to HDMI Male, Black, 2 M Long (CT001149)
- Livewire Stereo & Optical Audio Cables