Shop All Midget Fuses
Livewire
Midget Fuse, 70A, 1kA
Mfr # LI262952
Zoro # G004150432
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 70A
- Interrupt Rating 1kA
- Body Style Cylindrical
- DC Voltage Rating 32V DC
- Brand LIVEWIRE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI262952
- Zoro # G004150432
- UPC # 652513824965
- Country of Origin China
- Category Midget Fuses
Details
Amps | 70A |
Interrupt Rating | 1kA |
Body Style | Cylindrical |
DC Voltage Rating | 32V DC |
Item | Midget Fuse |
Brand | LIVEWIRE |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Grid Straps, 642x75mm, Steel (PGH3S8)
- IFM Electronic Level Sensor3/4 In NPT (LR3300)
- HARTING Han E 06 Pos. M Insert Screw (09330062601)
- MONOPRICE Rackmount Keystone Jack Panel, 24 Ports (7260)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 35A, 250V AC, 20kA DC (BP/FRN-R-35)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.60A, 250V AC, Non-Indicating (FNM-1-6/10)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 15A, 250V AC, Non-Indicating (LNRK015)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (FNA-10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 0.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ6/10)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 30A, 250V AC, 20kA DC (BP/FRN-R-30ID)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF008)
- Livewire Fuses