Shop All Computer Memory
Livewire
KCP316SD8-8 8 GB DDR3 - 1600 MHz SODIMM RAM Memory
Mfr # LI736843
Zoro # G203774408
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI736843
- Zoro # G203774408
- UPC # 723902726860
- Country of Origin China
- Category Computer Memory
Description
Features
- This memory is used for overcome slow boot up times, partially loading pages
- It will be useful when unresponsive pages, additional software or programs not loading
- It helps multi tasking when switching between programs or windows
- This product is tested by multi-tiered testing system to ensure quality control throughout the design and manufacturing process
- Total Capacity: 8GB
- Depth: 1G
- Memory Data Width: X 64
- Number Of Pins: 204-pin
- Form Factor: DDR3
- Memory Type: SODIMM
- Dimm Type: Unbuffered
- Speed: 1600MHz
- Error Check: Non-ECC
- CAS Latency: CL11
- Memory Rank: 2R
- Chip Organization: X8
- Memory Voltage: 1.5 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak Carousel 850h replacement light bulb lamp (CAROUSEL 850H KODAK)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement Battery for SLA2-BTI - 2 Pack (ML8-12MP211619)
- ADD-ON 3Ft Hdmi/Dvi-D M/F Black Adapter Cbl (HDMI2DVIDMF3F)
- IBM STORAGE MEDIA Tape, Lto, Ultrium-5, 1.5Tb/3.0Tb (46X1290)
- KINGSTON BRASS 128GB micSDXC Canvas Select Pl, SDCS2128GB (SDCS2/128GB)
- AXIOM MANUFACTURING Axiom 16Gb Ddr4-2133 Ecc Rdimm For Dell - A7945660, Snp1R8Crc/16G (A7945660-AX)
- CORSAIR VENGEANCE DDR5 Memory (CMK96GX5M2B5600C40)
- MICRON (2X16Gb) 32Gb Kit - Ddr4-2400 Dual Ranked Non-Ecc Pc4-19200 (CT2K16G4DFD824A)
- EDGE MEMORY 16Gb (1X16Gb) Pc4-2666 260 Pin Ddr4 Sodimm 1.2V (2Rx8) (PE256395)
- KINGSTON Kingston SDCS2-64GB 64Gb Micsdxc Canvas Select Plus Memory Card; 100R - A1 (SDCS2/64GB)
- EDGE MEMORY 16Gb (1X16Gb) Pc4-2400 260 Pin Ddr4 Sodimm 1.2V (2Rx8) (PE253240)
- Livewire Computer Memory