Shop All Fuse Accessories
Livewire
Fuse Terminal, 150A Amp Range, 58V DC Volt Rating
Mfr # LI57287
Zoro # G510842968
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 58V DC
- Max. Amps 150A
- Amp Range 150A
- Max. Voltage 58V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI57287
- Zoro # G510842968
- UPC # 654204166224
- Country of Origin China
- Category Fuse Accessories
Details
Voltage Rating | 58V DC |
Max. Amps | 150A |
Amp Range | 150A |
Item | Fuse Terminal |
Max. Voltage | 58V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosed Disconnect Switch, 20 A, 690V AC, 3 pole (VC1GUN)
- ABB OT125F3, SWITCH NF 3P 125A UL98 (OT125F3)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRKIT)
- PANASONIC 250V-AC LIMIT SWITCH (AZ46049)
- LIVEWIRE Mini Inline Fuse Holder (LI360384)
- MERSEN Doublewide Cover, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBC692W)
- EATON BUSSMANN Fuse Holder, 20 to 60A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHX)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type (BP/HHK-RP)
- GOODMAN FUSE HOLDER (C6476002)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3I)
- Livewire Fuse Accessories