Shop All Fuse Accessories
Livewire
Fuse Terminal, 100A Amp Range, 58V DC Volt Rating
Mfr # LI258618
Zoro # G510843019
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 100A
- Max. Amps 100A
- Max. Voltage 58V DC
- Voltage Rating 58V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI258618
- Zoro # G510843019
- UPC # 652513825986
- Country of Origin China
- Category Fuse Accessories
Details
Item | Fuse Terminal |
Amp Range | 100A |
Max. Amps | 100A |
Max. Voltage | 58V DC |
Voltage Rating | 58V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill Mtn Pb Sil-bzl Extd Amber, 22.5 mm, Yellow (M22-DL-Y)
- TY-RAP 7.3" L Cable Tie NAT PK 100 (TY525M)
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1/2In (ELF90-50)
- LIVEWIRE Mini Inline Fuse Holder (LI360384)
- IDEAL Terminal Strip, 12 Poles, Wire Leads (89-512)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- PICO ATC Mini Fuse Tap (1593X)
- MERSEN Plug Fuse Adapter, S Series, 7A to 15A, 125V AC (SAG15)
- SQUARE D Terminal Cover, 2 PK (9070FSC2)
- ALLEN BRADLEY 200A AMP FUSE HOLDER (1494F-FS200)
- Livewire Fuse Accessories