Folio Protective Case for iPad mini - Mars; Red
Mfr # LI590700
Zoro # G203932549
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI590700
- Zoro # G203932549
- UPC # 723902561331
- Country of Origin China
- Category Computer Cases
Description
Keep your iPad mini protected with the Folio Case for iPad Mini. This strong, durable case is made from water-repellent materials and wraps around your iPad to provide both front and back protection against bumps, scratches, and spills. Plus, it features the SecureLock system which clips the corners of your iPad firmly into place. Coupled with the magnets that help keep the folio closed, your iPad Mini will stay securely protected everywhere you go. This versatile case can also be transformed into a multi-position stand, offering you the perfect angle for reading, viewing, playing, and typing, and includes an automatic wake and sleep feature so your iPad is ready when you open the case, and goes to sleep when you close it.
Product Features- Strong - The durable, wrap-around case is made from water-repellent materials and helps protect both the front and back of the iPad from accidental bumps, scratches, and spills
- Thin and Light - Precision engineered with state-of-the-art materials, the Folio is sturdy, yet incredibly thin and light
- Safe - The SecureLock system clips the corners of the iPad firmly into the Folio, while magnets keep the folio securely closed
- Ready - Your iPad is always ready with the automatic sleep and wake feature. The Folio wakes your iPad when you open the cover, and puts it to sleep when you close it
- Versatile - The multi-position stand holds the iPad at the right angle for reading, viewing, playing, or typing
- Folio m2
- Documentation
- Color: Red
- Compatibility: iPad Mini, iPad mini with Retina display
- Warranty: Two Year Limited Manufacturer Warranty
- Dimension: 8.43" H x 5.83" W x 0.55" D
- Weight: 6.42 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14L-BS Battery Replaces BikeMaster DLFP-14L-BS With 12V 2Amp Charger (MAX3876179)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 2554)
- DEWALT Lightning Usb Apple 6' (131 1325 DW2)
- TRIPP LITE HDMI In-Line Signal Booster, Up to 150 ft (B122-000)
- CASE LOGIC Case Logic CSLGVNM217 17 in. Notebook Messenger Bag (CSLGVNM217)
- TZ CASE TZ Case NC-400 SS Wheeled Laptop Organizer Case; Silver Stripe (NC-400 SS)
- MICRO 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (MI332934)
- LIAN-LI Lancool 216 Rgb - Mid Tower - Extended Atx (LANCOOL 216RC-X)
- THERMALTAKE CoreX71 TG Full Tower Chassis (CA1F800M1N02)
- SILVERSTONE Silverstone Technology Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (SI476510)
- SILVERSTONE Aluminum Mini-ITX Media Center - HTPC Case - Black (LC12B)
- Livewire Computer Cases