Shop All Electrical Box Covers
Livewire
Electrical Box Cover, 1 Gang, Polycarbonate
Mfr # LI747850
Zoro # G904013202
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 4.53 in
- Depth 5.10 in
- Material Polycarbonate
- Height 5.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI747850
- Zoro # G904013202
- UPC # 723902708361
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.53 in |
Depth | 5.10 in |
Height | 5.92 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Material | Polycarbonate |
Mounting Orientation | Horizontal, Vertical |
Description
Designed for use whenever weatherproof protection is required while an outlet is in use. Product Features.
Features- 1-Year
- Case of 3
- High-impact polycarbonate construction provides maximum durability
- Patented Quick-Fit keyhole mounting system allows installation in under a minute
- Includes attached gasket and mounting hardware
- Pre-configured for GFCI with patented Knockout technology for alternate devices
- Extra Duty 16-in-1 Weatherproof While-in-Use Outlet Cover
- Number of Gangs: 1
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3004)
- EATON Rocker Switch Lens, Blue (28-3425-4)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGF)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (781XAXRM4L-120A)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (812C)
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (844)
- INTERMATIC Weatherproof Cover, Double, 2 Gang, Die-Cast Aluminum (WP1030MXD)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- MULBERRY Electrical Box Cover, Round, Steel, Flat (40431)
- HAMMOND N1 Screw Cover, 18 x 18 x 4, Galv (CSG18184)
- Livewire Electrical Box Covers