Shop All Data & Ethernet Cables
Livewire
DB9F to RJ45 Female Crossover Data Transfer Cable
Mfr # LI768869
Zoro # G703912522
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI768869
- Zoro # G703912522
- UPC # 723902730638
- Country of Origin China
- Category Data & Ethernet Cables
Description
Features Specifications
- Cable Length: 6"
- Connector on First End: 1 x RJ-45 Female Network
- Connector on Second End: 1 x DB-9 Female Serial
- Cable Type: DB-9/RJ-45
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Black Finish) (4003059)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Pvinergy PVES300 (ML100-12GEL211)
- SQUIDS BY ERGODYNE 5544 S Black Phone Style Scanner Holster with Belt Clip (5544S)
- MIGHTY MAX BATTERY ML3-12 12V 3.5AH SLA Battery Replaces PE12V3AF1 PS-1230 UB1234 WP3-12 (ML3-1297)
- LIVEWIRE USB 3.1 C Male to C Male Cable 3 ft. (LI725151)
- HUBBELL Hubbell HXJ6GY Nextspeeda Category 6 Jack; Universal; Gray (HXJ6GY)
- BESTLINK NETWARE Pigtail Type 7 Wiring Splitter, 10/100 BaseT 1P/2J (102102)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White (7133801)
- BESTLINK NETWARE XLR 3P Microphone Connector- Male (202402)
- MONOPRICE Data Cable, 1000 ft. L, White Jacket (18601)
- CMPLE Cmple 809-N RJ45 CAT5 CAT5E ETHERNET LAN NETWORK CABLE -w 100 FT Black (809-N)
- Livewire Data & Ethernet Cables