Shop All Fuse Blocks & Holders
Livewire
Blue Sea WeatherDeck Water Resistant Fuse Panel 8 Position Gray
Mfr # LI951457
Zoro # G010843007
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI951457
- Zoro # G010843007
- UPC # 727272332393
- Country of Origin China
- Category Fuse Blocks & Holders
Details
Item | Open Fuse Block |
Mounting Style | Panel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Receptacle (HBL2515ST)
- CAROL 16 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E1512S.41.03)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 12 ft. (103B0120AP)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP262)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328T)
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 61 to 100A Amp Range, 300V AC/DC Volt Rating (31001T)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20311)
- MERSEN Power Distribution Block, 3 Poles, 310 to 380A Amp Range, 1000V AC/DC Volt Rating (MPDB67453)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2CR)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25060)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880025-BP)
- Livewire Fuse Blocks & Holders