Any Angle Protective Case & Stand for iPad Mini 1; 2 & 3 - Violet
Mfr # LI603002
Zoro # G003932435
Product Information
- Brand Livewire
- MFR # LI603002
- Zoro # G003932435
- UPC # 723902561324
- Country of Origin China
- Category Computer Cases
Description
Now you've got a world of angle possibilities right in the palm of your hands with the AnyAngle Protective Case & Stand. This protective and versatile case allows you to set your iPad mini 1/2/3 at any angle within 50 degrees so you can always find the perfect angle no matter what you're doing. The hidden hinge will keep the case at the exact angle you want until you adjust it again, and powerful magnets keep the stand secure even if you pick it up and move it. But, it's not just a great stand. The case provides tons of protection against bumps, scratches, and spills, so your iPad is always safe. And, for added convenience, the case also includes an auto wake/sleep feature that wake your iPad when you open the cover, and puts it to sleep when you close it.
Product Features- Flip. Bend. Set. And Get Comfy - Set your iPad mini 1/2/3 at any angle within 50 degrees, or perfectly flat, to create a comfortable viewing angle no matter what you do
- Hold Steady - The powerful hidden hinge keeps your iPad at the exact angle you set until you adjust it again
- Feel The Attraction - Hidden magnets keep the stand secure so you can pick up and move your iPad without disrupting the viewing angle
- Protect Your iPad - AnyAngle is designed to take on bumps, resist scratches, and weather spills all thanks to the Essential Protection System
- Smart Functionality - An auto wake/sleep feature wakes your iPad when you open the cover and puts it to sleep when you close it, so your iPad is always ready
- Clear View - Case includes a clear view window so you can see the back of your iPad while still keeping it protected
- Case
- Documentation
- Color: Violet
- Compatibility: iPad mini 1/2/3
- Warranty: One Year Limited Manufacturer Warranty
- Dimension: 8.25" H x 5.75" W x 0.6" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 8-Port Industrial Compact Unmanaged Ethernet Switch, w/8-10/100Tx (LNX-C800)
- GLYPH Glyph 525Gb Silver Atom Ssd Us (A500SLV)
- RITRON Wireless Call Button 2-Way, Al/PC, 5 in W (RQA-451-DB-Pack)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 10ft (2759)
- SILVERSTONE Aluminum Mini-ITX Media Center - HTPC Case - Black (LC12B)
- LIAN LI LANCOOL II-3X Hot-swappable Back Plate for LANCOOL II / (LAN2-3X)
- A1 LUGGAGE 55221 Bible Cover-Adventure Bible-Medium-Pink Nylon (A137122)
- LIAN-LI Lian Li V3000 Plus - Ggf Edition - Ft - Extended Atx / Ssi Eeb (V3000PW)
- FRACTAL Design Define 7 Xl - Tower - Extended Atx / Ssi Eeb (D-C-DEF7X-01)
- ORE FURNITURE 13.3 Retina Macbook Body Guard A Plus B - Champagne Gold (I-1001)
- SILVERSTONE Silverstone Technology Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (SI476510)
- Livewire Computer Cases