Shop All Wall Plates
Livewire
901TTTL 3 Toggle Light Oak Contemporary Wood Wall Plate
Mfr # LI156060
Zoro # G104056641
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI156060
- Zoro # G104056641
- UPC # 654204831443
- Country of Origin China
- Category Wall Plates
Description
Features
- Sub Brand: Contemporary
- Number of Gangs: 3 gang
- Color: Light Oak
- Material: Wood
- Switch Style: Toggle
- Product Type: Wall Plate
- Number in Package: 1 pk
- Number of Switch Openings: 3
- Shape: Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1831)
- MERSEN Plug Fuse Adapter, S Series, 7A to 15A, 125V AC (SAG15)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNRB)
- LIVEWIRE 74TRDB Imperial Bead 1 Toggle 1 Rocker Wall Plate Aged Bronze (LI2512468)
- LIVEWIRE 6in. Adjustable Pitched Ceiling Plate (LI83225)
- LIVEWIRE 163RAC 1 Rocker- GFCI Wall Plate Antique Copper (LI709037)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS263R)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- Livewire Wall Plates