Shop All Wall Plates
Livewire
77TTTBN Metro Line 3 Gang Toggle Wall Plate Brushed Nickel
Mfr # LI880399
Zoro # G104016430
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livewire
- MFR # LI880399
- Zoro # G104016430
- UPC # 727272042216
- Country of Origin China
- Category Wall Plates
Description
Features
- Metro Line 3 Gang Toggle Wall Plate
- 3 toggle
- Finish: Brushed Nickel
- Made of cast metal style and durability
- The perfect finish for any room, simple elegant design
- Includes matching screws for an easy installation
- Dimension: 7.5" H x 7.9" W x 0.4" L
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Selector Switch, 1NO, Silver (3SU1100-4BF11-1BA0)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Snow (SC-4-SW)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410R)
- LIVEWIRE 163RAC 1 Rocker- GFCI Wall Plate Antique Copper (LI709037)
- LIVEWIRE 6in. Adjustable Pitched Ceiling Plate (LI83225)
- LIVEWIRE 74TRDB Imperial Bead 1 Toggle 1 Rocker Wall Plate Aged Bronze (LI2512468)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- DELTANA Double Outlet Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4752U3)
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- Livewire Lighting Controls