Shop All Wall Plates
Livewire
401TTT 3 Toggle Unfinished Ash Contemporary Wood Wall Plate
Mfr # LI154662
Zoro # G804056583
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI154662
- Zoro # G804056583
- UPC # 654204833515
- Country of Origin China
- Category Wall Plates
Description
Features
- Sub Brand: Contemporary
- Number of Gangs: 3 gang
- Color: Unfinished Ash
- Material: Wood
- Switch Style: Toggle
- Product Type: Wall Plate
- Number in Package: 1 pk
- Shape: Rectangle
- Number of Switch Openings: 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, Metal (XAPG39503)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-MRL-BK)
- MICRO SWITCH 125/250/480V-AC LIMIT SWITCH (BAF1-2RN-RH)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166404-100)
- LIVEWIRE 74TRDB Imperial Bead 1 Toggle 1 Rocker Wall Plate Aged Bronze (LI2512468)
- LIVEWIRE 163RAC 1 Rocker- GFCI Wall Plate Antique Copper (LI709037)
- LIVEWIRE 6in. Adjustable Pitched Ceiling Plate (LI83225)
- DESIGNS OF DISTINCTION Double Levington Switch Plate - White Oak (01451003WK1)
- HUBBELL Security Opening Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS12RKLM)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P33I)
- EZGENERATION Decora Light Gray 2 Gang Polycarbonate Screwless Wall Plate (EZ2514486)
- Livewire Wall Plates