Shop All Wall Plates
Livewire
163TTTBN 3 Toggle Brushed Nickel Stamped Steel Wall Plate
Mfr # LI612883
Zoro # G904056667
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI612883
- Zoro # G904056667
- UPC # 654204833683
- Country of Origin China
- Category Wall Plates
Description
Features
- Number of Gangs: 3 gang
- Color: Brushed Nickel
- Material: Stamped Steel
- Switch Style: Toggle
- Product Type: Wall Plate
- Number in Package: 1 pk
- Shape: Rectangle
- Number of Switch Openings: 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 2.89 In. L (IPL1/0-4B)
- ZORO SELECT Latch Clamp, Steel, 8.32 in Overall L (806ER4)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- HARTING Han 10 Es-F insert (09330102716)
- LIVEWIRE 163RAC 1 Rocker- GFCI Wall Plate Antique Copper (LI709037)
- LIVEWIRE 74TRDB Imperial Bead 1 Toggle 1 Rocker Wall Plate Aged Bronze (LI2512468)
- LIVEWIRE 6in. Adjustable Pitched Ceiling Plate (LI83225)
- CB DISTRIBUTING Hdmi Hd15 Vga 3.5Mm Wall Plate Insert - White (ST131727)
- ACORN MFG Acorn AW5BP Smooth Iron-Steel Single Duplex Outlet Switch Plate (AW5BP)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Thermoset, Gloss Finish, Light Almond (CW-4-LA)
- Livewire Wall Plates