Shop All Wall Plates
Livewire
163TDDB 1 Toggle-1 Duplex Combo Aged Bronze Stamped Steel Wall Plate
Mfr # LI158532
Zoro # G504017068
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livewire
- MFR # LI158532
- Zoro # G504017068
- UPC # 654204833676
- Country of Origin China
- Category Wall Plates
Description
Features
- Number of Gangs: 2 gang
- Color: Aged Bronze
- Material: Stamped Steel
- Switch Style: Toggle/Duplex
- Product Type: Wall Plate
- Number in Package: 1 pk
- Number of Switch Openings: 1
- Number of Outlet Openings: 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 100A, Fast-Acting, 500V AC, Bolt-On (FWH-100A)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CP)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-3)
- LIVEWIRE 901D Contemporary Wood 1 Duplex Wall Plate Medium Oak (LI152573)
- LIVEWIRE 74TRDB Imperial Bead 1 Toggle 1 Rocker Wall Plate Aged Bronze (LI2512468)
- LIVEWIRE 163RAC 1 Rocker- GFCI Wall Plate Antique Copper (LI709037)
- LIVEWIRE 6in. Adjustable Pitched Ceiling Plate (LI83225)
- LIVEWIRE 901TDL Contemporary 1 Toggle 1 Duplex Wall Plate Light Oak (LI612024)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- LEVITON Almond 1 gang Thermoset Plastic Blank Wall Plate (78014-000)
- Livewire Wall Plates