Shop All Wall Plates
Livewire
161TR 1 Toggle-1 Rocker Combo Polished Chrome Stamped Steel Wall Plate
Mfr # LI149630
Zoro # G604017081
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI149630
- Zoro # G604017081
- UPC # 654204833713
- Country of Origin China
- Category Wall Plates
Description
Features
- Number of Gangs: 2 gang
- Color: Polished Chrome
- Material: Stamped Steel
- Switch Style: Toggle and Rocker/GFCI
- Product Type: Wall Plate
- Number in Package: 1 pk
- Assembled Height: 7-1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, White (NTSTV-DV-WH)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL8362ISA)
- BUYERS PRODUCTS Fuse Holder, 5 to 10A Amp Range, Not Class Rated UL Class, 2 Poles, Wire Leads (5601010)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44P14V20)
- LIVEWIRE 74TRDB Imperial Bead 1 Toggle 1 Rocker Wall Plate Aged Bronze (LI2512468)
- LIVEWIRE 6in. Adjustable Pitched Ceiling Plate (LI83225)
- LIVEWIRE 163RAC 1 Rocker- GFCI Wall Plate Antique Copper (LI709037)
- LIVEWIRE 901TDL Contemporary 1 Toggle 1 Duplex Wall Plate Light Oak (LI612024)
- LIVEWIRE 901D Contemporary Wood 1 Duplex Wall Plate Medium Oak (LI152573)
- AMERELLE Perry Textured White 2 gang Stamped Steel Rocker Wall Plate (635RRW)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- Livewire Wall Plates