Shop All Wall Plates
Livewire
161TD 1 Toggle-1 Duplex Combo Polished Chrome Stamped Steel Wall Plate
Mfr # LI149633
Zoro # G204017115
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI149633
- Zoro # G204017115
- UPC # 654204833805
- Country of Origin China
- Category Wall Plates
Description
Features
- Number of Gangs: 2 gang
- Color: Polished Chrome
- Material: Stamped Steel
- Switch Style: Toggle/Duplex
- Product Type: Wall Plate
- Number in Package: 1 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1FG0)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-T POUCH)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS12S0100)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS52)
- LIVEWIRE 74TRDB Imperial Bead 1 Toggle 1 Rocker Wall Plate Aged Bronze (LI2512468)
- LIVEWIRE 163RAC 1 Rocker- GFCI Wall Plate Antique Copper (LI709037)
- LIVEWIRE 6in. Adjustable Pitched Ceiling Plate (LI83225)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- COOPER WIRING Eaton Wiring Devices Wallplate, 4-1/2 in L, 2-3/4 in W, 1 -Gang, Thermoset, Light Almond, High-Gloss (2151LA-BOX)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99544)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97071)
- Livewire Lighting Controls