Shop All Wall Plates
Livewire
15A 2-6 Outlet Tap Duplex Receptacle; White
Mfr # LI1644845
Zoro # G704003755
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI1644845
- Zoro # G704003755
- UPC # 780997926001
- Country of Origin China
- Category Wall Plates
Description
Converts duplex receptacle to six outlets. Molded of impact resistant plastic. 15 Amp, 125 volt. Ul listed.
Features- It is molded of high impact-resistant plastic for long-term durability
- The six outlet taps provides a center mounting screw to allow for permanent attachment to any receptacle
- Features a long-lasting neon bulb that is built into the body of the tap that lights when it is plugged in
- Has a rating of 15 amp with 125-volt and a nema standard of 5-15r
- Features 2-pole/3-wire grounding
- Color: White
- Material: Plastic
- Amperage: 15A
- Voltage: 125V
- Weight: 0.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Yellow (HS357-S250-YELLOW)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (A1212CHNFSS)
- DAYTON Push Button operator, 30 mm, Green (30G324)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P23GY)
- LIVEWIRE 901D Contemporary Wood 1 Duplex Wall Plate Medium Oak (LI152573)
- LIVEWIRE 6in. Adjustable Pitched Ceiling Plate (LI83225)
- LIVEWIRE 163RAC 1 Rocker- GFCI Wall Plate Antique Copper (LI709037)
- LIVEWIRE 901TDL Contemporary 1 Toggle 1 Duplex Wall Plate Light Oak (LI612024)
- LIVEWIRE 74TRDB Imperial Bead 1 Toggle 1 Rocker Wall Plate Aged Bronze (LI2512468)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP262)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- Livewire Wall Plates