Shop All Wall Plates
Livewire
149TTTDB 3 Toggle Aged Bronze Chelsea Wall Plate
Mfr # LI612876
Zoro # G204001497
product price: $31.05
/ea
$31.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livewire
- MFR # LI612876
- Zoro # G204001497
- UPC # 654204833539
- Country of Origin China
- Category Wall Plates
Description
Features
- Sub Brand: Chelsea
- Number of Gangs: 3 gang
- Color: Aged Bronze
- Material: Stamped Steel
- Switch Style: Toggle
- Product Type: Wall Plate
- Number in Package: 1 pk
- Shape: Rectangle
- Number of Switch Openings: 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS1)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 40A, 480V AC, Non-Indicating (SLC040)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO330L200G)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- LIVEWIRE 6in. Adjustable Pitched Ceiling Plate (LI83225)
- LIVEWIRE 74TRDB Imperial Bead 1 Toggle 1 Rocker Wall Plate Aged Bronze (LI2512468)
- LIVEWIRE 163RAC 1 Rocker- GFCI Wall Plate Antique Copper (LI709037)
- AMERELLE Wlplt Diamond Plate 2T (955TT)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ8I)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ126GY)
- Livewire Wall Plates