Shop All First Aid Kits
Livesafertm
LiveSafer XL Modular Emergency Response Kit 7 Inner Cases AEDs up to 65 Thick w Shelf
Mfr # EN10003
Zoro # G107052855
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 17"
- Depth 7"
- Color White / Red
- Net Weight 35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livesafertm
- MFR # EN10003
- Zoro # G107052855
- UPC # 682670989399
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 17" |
Depth | 7" |
Length | 26" |
Details
Material | Metal |
Color | White / Red |
Net Weight | 35 lbs |
Item | Cabinet and Cases |
Description
The LiveSafer XL is an AED cabinet that comes with 7 inner cases you can use for extra medication like Naloxone EpiPens Severe Bleeding Kits and CPR Supplies
- •For use with Medical Supplies & AEDs
- •Features Cabinet has thumb turn knob and door alarm.; Fits AEDs up to 6.5" thick.; Velcro loop back panel allows you to position cases for maximum visibility and use of space.;
- •Includes 7 Inner Red Cases, mounting hardware, thumb turn knob, door alarm and acrylic window
- •Capacity of For AEDs up to 6.5" Thick & 7 Inner Red Cases.
- •No Medication or AED Included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Foam Roller 9X3/16" (RC 227 0900)
- HOSPECO Scensibles Personal Disposal Bag Dispenser, Plastic, White (SDW)
- CLINTON Labeled, Clear Plastic, Animal Pals, Sundry Jars (T-77)
- ABILITATIONS Chewlery Chewable Necklace and Bracelet, Purple, Set of 2 PK (T25909-12)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (280-U/FAO)
- MY MEDIC TFAK (MM-KIT-SPC-S-TFAK-ORG)
- SUREFILL 10 Series Metal Case - Full First Aid Kit (AK10T)
- ZORO SELECT First Aid Kit, Metal, 25 Person (59396)
- MY MEDIC MyFAK Pro (MM-KIT-U-MED-GRN-ADV)
- AEK CAT Tourniquet Orange (EN9431)
- ZORO SELECT First Aid Kit, Metal, 75 Person (59363)
- Livesafertm First Aid Kits