Shop All First Aid Kits
Livesafertm
LiveSafer Modular Emergency Response Kit 3 Inner Cases
Mfr # EN9999
Zoro # G607052874
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 17"
- Depth 4"
- Color White / Red
- Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livesafertm
- MFR # EN9999
- Zoro # G607052874
- UPC # 682670987715
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 17" |
Depth | 4" |
Length | 17" |
Details
Material | Metal |
Color | White / Red |
Item | Cabinet and Cases |
Net Weight | 20 lbs |
Description
The LiveSafer is perfect for mounting above your current AED cabinet Cabinet includes 3 red inner cases for your favorite emergency supplies frequently that is EpiPens Severe Bleeding Kits and Naloxone but you can customize to your exact requirements Custom labels available from the manufacturer upon request
- •For use with Medical Supplies
- •Features Easy access turn knob. Store each lifesaving device or medication separately with its own labeled case and laminated instruction sheet. The system utilizes our industry-leading Velcro loop back panel and Velcro-brand fasteners to ensure the cabinet works great and looks great regardless of configuration.
- •To use with Public Spaces
- •Includes 3 empty inner cases
- •Capacity of 3 or 4 Inner Red Cases
- •No Medication Included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Sharps Container (1 Quart), 3 Per Pack (SHARP-1QX3)
- CREST HEALTHCARE Communication Cable, Dura Cable Bed (105951)
- TOUGH GUY Sanitary Napkin Receptacle, 11In.x9In. (2NXW1)
- HOSPECO Tampon, Cotton, PK500 (T500)
- FIRST AID ONLY Eye Wash Station, 32 oz. Bottle (91101)
- FIRST AID ONLY First Aid Kit 25 Person (223-U)
- FIRST AID ONLY First Aid Kit, Plastic, 25 Person (90562)
- FIRST AID ONLY First Aid Kits, Plastic, 50 Person (228-CP)
- FIRST AID ONLY First Aid Kit, Plastic, 50 Person (91081)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (720019)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (55035)
- Livesafertm First Aid Kits