Shop All Medical Equipment Bags & Cases
Livesafertm
LiveSafer Inner Red Case
Mfr # EN9453
Zoro # G107050639
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.65 lbs
- Material Resin
- Height 3"
- Length 12"
- Width 4.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livesafertm
- MFR # EN9453
- Zoro # G107050639
- UPC # 682670988859
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 3" |
Length | 12" |
Width | 4.75" |
Details
Weight | 0.65 lbs |
Item | Case |
Material | Resin |
Color | Red |
Description
This red case is ideal for adding additional medical supplies to LiveSafer cabinets or AED cabinets in particular the LiveSafer system
- •For use with Medical Supplies
- •Includes Grab-and-go with easy handle! Velcro included for sticking to the back panel of any AEK/Illinois Supply brand LiveSafer cabinet. Free label of your choice included.
- •No Medication Included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 24mm Mirror with Handle #5 (A2Z-ZR633)
- ZORO SELECT Pre-Poison Ivy Barrier, Gel, Pump Bottle (83670)
- VERIDIAN HEALTHCARE TENS Wired Pain Management Solution (22-040)
- OMNIMED Mobile Glove & Hand Sanitizer Stand (350351)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75161-O)
- ELECTROLUX S-Bag Anti-Allergy Synthetic For Bag , 4PK (EL202G)
- DEALMED First Responder Trauma Bag, Medium, Orange, Ea (787230)
- EMI Bag/Tote, Trauma Response Bag, Orange, Nylon Cordura (826)
- S.M. ARNOLD BODY SHOP DECONTAMINATION KIT (ARSSP-592)
- MEDEGEN MEDICAL PRODUCTS Urinary Leg Drainage Bag, Clear, M, PK50 (2555)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x4", 2mL, Clear, PK1000 (Z2.0404)
- Livesafertm Medical Equipment Bags & Cases