Shop All First Aid Kits
Livesafertm
LiveSafer AED Storage Modular Emergency Response Kit 4 Inner Cases for AEDs up to 5 Thick
Mfr # EN10000
Zoro # G007052900
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 17"
- Depth 5.5"
- Color White / Red
- Net Weight 25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livesafertm
- MFR # EN10000
- Zoro # G007052900
- UPC # 682670989382
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 17" |
Depth | 5.5" |
Length | 26" |
Details
Material | Metal |
Color | White / Red |
Net Weight | 25 lbs |
Item | Cabinet and Cases |
Description
The LiveSafer AED is an AED cabinet that comes with 4 inner cases you can use for extra medication like Naloxone EpiPens Severe Bleeding Kits and CPR Supplies Stores AEDs up to 5 Thick
- •For use with Medical Supplies & AEDs
- •Features Cabinet has thumb turn knob and door alarm.; Fits many AEDs.; Velcro loop back panel allows you to position cases for maximum visibility and use of space.;
- •To use with Public Spaces
- •Includes 4 Inner Red Cases, mounting hardware, thumb turn knob, door alarm and acrylic window
- •Capacity of For AEDs up to 5" Thick & 4 Inner Red Cases.
- •No Medication or AED Included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST ORANGE Permatex Fast Orange Smooth Lotion Hand Cleaner (23108)
- CALLCARE Geriatric 10 ft Single Call Cord (ET-7134-10)
- FIRST AID ONLY Adhesive Bandages, Fabric, 4 in. L (750014)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 9x8", WHT (91326)
- MY MEDIC MyFAK Large Pro (MM-KIT-U-MFK-LG-ORG-PRO)
- ZORO SELECT Bulk First Aid kit, Nylon, 10 Person (9999-2301)
- ZORO SELECT Unitized First Aid kit, Plastic, 40 Person (54571)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (FAO-452)
- AEK Burn First Aid Kit Cabinet (EN9590)
- FIRST AID ONLY Complete Refill/Kit, 109pcs, Class A (91172-021)
- FIRST AID ONLY ANSI A 25 Person Refill, 89 Pieces, White (FAO90583)
- Livesafertm First Aid Kits