Shop All First Aid Kits
Livesafertm
LiveSafer 6 Modular Emergency Response Kit 6 Inner Cases
Mfr # EN9998
Zoro # G807052902
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 17"
- Depth 4"
- Color White / Red
- Net Weight 25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livesafertm
- MFR # EN9998
- Zoro # G807052902
- UPC # 682670987722
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 17" |
Depth | 4" |
Length | 26" |
Details
Material | Metal |
Color | White / Red |
Net Weight | 25 lbs |
Item | Cabinet and Cases |
Description
The LiveSafer 6 comes with 6 inner cases you can use for extra medication like Naloxone EpiPens Severe Bleeding Kits and CPR Supplies
- •For use with Medical Supplies
- •Features Easy access turn knob. Store each lifesaving device or medication separately with its own labeled case and laminated instruction sheet. The system utilizes our industry-leading Velcro loop back panel and Velcro-brand fasteners to ensure the cabinet works great and looks great regardless of configuration.
- •To use with Public Spaces
- •Includes 6 empty inner cases
- •Capacity of 6 Inner Red Cases
- •No Medication Included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11170 YL)
- OMNIMED Dbl Door SS Narcotic Cabinet (Horizontal Mount) (16"Wx 8"dX8"H) (181502)
- KEMP USA Elastic Bandage w/ Self-Closure, 3" x 5 Yd Roll, PK 50 (11-047-3)
- HCS Baby Powder, Fresh, 4 oz., PK48 (HCS0062-4)
- LIVESAFERTM LiveSafer AED Storage Modular Emergency Response Kit 4 Inner Cases for AEDs up to 5 Thick (EN10000)
- FIRST AID ONLY First Aid Kit Veh 94Pc (221-U)
- FIRST AID ONLY First Responder Kit, 158 Piece, 16 x 8 7.5 (520-FR)
- FIRST AID ONLY Bulk First Aid kit, Cardboard, 25 Person (740016)
- FIRST VOICE Tooth Preservation Kit, Cardboard, 1 Person (V12080)
- NORTH AMERICAN RESCUE First Aid Trauma Kit, Black, Case Material: Plastic (80-0985)
- ACME UNITED First Aid Only FAE-6201-001 SmartCompliance Refill Burn Dressing, 4"X4", 1/Box (FAE-6201-001)
- Livesafertm First Aid Kits