Shop All First Aid Kits
Livesafertm
LiveSafer 5 Modular Emergency Response Kit 5 Inner Cases
Mfr # EN10001
Zoro # G007052917
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Width 17"
- Depth 6"
- Color White / Red
- Net Weight 25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livesafertm
- MFR # EN10001
- Zoro # G007052917
- UPC # 682670989351
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 17" |
Depth | 6" |
Length | 17" |
Details
Material | Metal |
Color | White / Red |
Item | Cabinet and Cases |
Net Weight | 25 lbs |
Description
The LiveSafer 5 comes with 5 inner cases you can use for extra medication like Naloxone EpiPens Severe Bleeding Kits and CPR Supplies
- •For use with Medical Supplies
- •Features Easy access turn knob. Store each lifesaving device or medication separately with its own labeled case and laminated instruction sheet. The system utilizes our industry-leading Velcro loop back panel and Velcro-brand fasteners to ensure the cabinet works great and looks great regardless of configuration.
- •To use with Public Spaces
- •Includes 5 empty inner cases
- •Capacity of 5 Inner Red Cases
- •No Medication Included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Wax Paper Dispenser, Clear (FS001-0111)
- IRON DUCK Ergonomic Shoulder Strap (30008)
- FIRST AID ONLY Ring Cutter, 2 In, Stainless Steel (M5118)
- ADVENTURE MEDICAL Travel Series First Aid kit, Nylon, 4 Person (0120-0230)
- LIVESAFERTM LiveSafer AED Storage Modular Emergency Response Kit 4 Inner Cases for AEDs up to 5 Thick (EN10000)
- WATERJEL Burn Care Kit, Plastic Case, White, 5" H (BK11-HA.69.000)
- ACME UNITED First Aid Only FAE-6018 SmartCompliance Refill Nitrile Gloves, 2 Pairs/Box (FAE-6018)
- COMMERCIAL Finger Cots (L), PK144 (54182)
- FIRST AID ONLY First Aid Survival Kit, Piece, Black (FA-462)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5yd Elastic Wrap Bandage, 1 Per Box (FAE-3009)
- ACME UNITED First Aid Only FAE-5002 SmartCompliance Refill 2" Conforming Gauze Roll, 1/Box (FAE-5002)
- Livesafertm First Aid Kits