Shop All Decorative Rugs
Livabliss
Yuva YUV-2300 Performance Rated Area Rug
Mfr # YUV2300-576
Zoro # G510357288
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rust, Mustard, Black, Medium Gray, Cream
- Shape Rectangle
- Material Face: 100% Recycled PET Yarn; Warp: 100% Cotton
- Pile Height 0.79 in
- Length (In.) 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # YUV2300-576
- Zoro # G510357288
- UPC # 192201301762
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.79 in |
Length (In.) | 90 in |
Width (In.) | 60 in |
Size | 5' x 7'6" |
Details
Color | Rust, Mustard, Black, Medium Gray, Cream |
Shape | Rectangle |
Material | Face: 100% Recycled PET Yarn; Warp: 100% Cotton |
Includes | Care Label |
Thickness | 0.98 in |
Features | Performance Rated |
Weight | 14.25 lb |
Outdoor Safe | No |
Durable/Performance Rated | Yes |
Machine Washable | No |
Printed Design | No |
Style | Global |
High Traffic Compatible | Yes |
Construction | Hand Woven |
Has Fringe | No |
Sub Style | Bohemian |
Backing | No Backing |
Sustainable | Made with Recycled Materials |
High/Low Texture | Yes |
Description
This Yuva area rug will instantly add a global style to any room. Hand woven in India, this high pile, high/low construction is made of recycled PET yarn for a sustainable and eco-friendly touch. To ensure longevity of the rug, we recommend using with a non-slip rug pad not included. Care is simple - spot clean only. Whether you're looking for a statement piece or something more subtle, this Yuva area rug will be the perfect finishing touch for your home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Black (415-08)
- NEXT INNOVATIONS Flock Of Geese Wall Art (101210126)
- ZORO SELECT Black Guest Chair, 24" W 22-1/2" L 30-1/4" H, Fixed, Fabric Seat (36FK03)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- LIVABLISS Lazio LAZ-2306 Handmade Area Rug (LAZ2306-23)
- LIVABLISS Wanderlust WNL-2309 Machine Crafted Area Rug (WNL2309-5373)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-6796)
- LIVABLISS Mardin MDI-2312 Handmade Area Rug (MDI2312-268)
- LIVABLISS Monte Carlo MNC-2318 Machine Crafted Area Rug (MNC2318-53RD)
- LIVABLISS Granada GND-2322 Handmade Area Rug (GND2322-23)
- SAFAVIEH 2 ft.-3 in. x 5 ft. Power Loomed Small Rectangle Shag Rug, Black (SG151-9090-25)
- Livabliss Decorative Rugs