Shop All Decorative Rugs
Livabliss
Wanderlust WNL-2309 Machine Crafted Area Rug
Mfr # WNL2309-5373
Zoro # G410368162
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sky Blue, Ink Blue, Charcoal, White, Light Slate, Black
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Jute
- Pile Height 0.31 in
- Length (In.) 86.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # WNL2309-5373
- Zoro # G410368162
- UPC # 888473928317
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 86.61 in |
Width (In.) | 62.99 in |
Size | 5'3" x 7'3" |
Details
Color | Sky Blue, Ink Blue, Charcoal, White, Light Slate, Black |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Jute |
Features | Machine Crafted |
Thickness | 0.35 in |
Weight | 12.5 lb |
Includes | Care Label |
High Traffic Compatible | Yes |
Style | Modern |
Primary Color | Blue |
Sub Style | Minimalist |
Construction | Machine Woven |
Durable/Performance Rated | No |
Printed Design | No |
Machine Washable | No |
Backing | No Backing |
Has Fringe | No |
High/Low Texture | No |
Outdoor Safe | No |
Description
This Wanderlust area rug will bring a contemporary touch to any room. The medium pile is perfect for high traffic areas and the machine woven construction ensures a durable and long-lasting product. Made of polyester in Turkey, this area rug is easy to care for with spot cleaning only. For best results, pair with a rug pad sold separately. This eye-catching area rug is sure to make a statement in your home while providing comfort and warmth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Tudor 70.86 Dining Table in Maple Cream (1027652)
- SAFAVIEH 8 x 10 ft. Large Rectangle White California Shag Rug (SG151-1010-8)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Vinyl/Metal (493T18)
- SAFCO Industrial Stool, Seat Height 22-27", Seat Back 12"x7", Pewter (SAF6664)
- LIVABLISS Floransa FSA-2313 Machine Crafted Area Rug (FSA2313-71010)
- LIVABLISS Selanik SNK-2300 Handmade Area Rug (SNK2300-268)
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-23)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-31157)
- LIVABLISS Silk Route AWSR-4034 Handmade Area Rug (AWSR4034-810)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- SAFAVIEH Valencia Power Loomed Rectangle Rug- Multi- 8 x 10 ft. (VAL217K-8)
- Livabliss Decorative Rugs