Shop All Decorative Rugs
Livabliss
Valerie VLA-2301 Handmade Area Rug
Mfr # VLA2301-23
Zoro # G310352872
original price:
$155.99
19% off
new price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe, Charcoal, Gray
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # VLA2301-23
- Zoro # G310352872
- UPC # 889292428965
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Taupe, Charcoal, Gray |
Shape | Rectangle |
Material | Face: 100% Wool |
Weight | 1.44 lb |
Includes | Care Label |
Features | Handmade |
Thickness | 0.16 in |
High Traffic Compatible | Yes |
Sub Style | Updated Traditional |
High/Low Texture | No |
Outdoor Safe | No |
Style | Traditional |
Construction | Hand Woven |
Backing | No Backing |
Durable/Performance Rated | No |
Has Fringe | Yes |
Machine Washable | No |
Printed Design | No |
Description
Step into the world of elegance with our Valerie Collection hand-woven rug. Boasting an updated traditional style, this Indian manufactured piece enhances any room with its timeless appeal and attention to detail. Made from premium wool, it offers exceptional durability for long-lasting use. This rug features a beautiful fringe that adds a dash of vintage charm to your space. With its no-pile construction, it's easy to maintain while providing a comfortable walking surface. To enhance its life span and prevent slippage, we recommend the use of a rug pad underneath it. Choose the Valerie Collection rug to infuse your home with an air of sophistication and class.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Naval Blue Seating > Soft Seating > Ottomans, 18 W 18 L 19 H, Vinyl Seat (N6262NB)
- FLASH FURNITURE White Reclining Gaming Chair with Footrest (CH-00288-WH-GG)
- TRADEMARK FINE ART Winslow Homer 'Cannon Rock, 1895 ' Canvas Art, 24x24 (BL02374-C2424GG)
- FELLOWES Backrest, Fabric/Foam/Nylon Black (91905)
- LIVABLISS Central Park AWHP-4021 Handmade Area Rug (AWHP4021-238)
- LIVABLISS Eskimo Shag ESG-2311 Machine Crafted Area Rug (ESG2311-71010)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- LIVABLISS Pasadena PSA-2351 Outdoor Safe Area Rug (PSA2351-2773)
- LIVABLISS Skylar SLR-2302 Handmade Area Rug (SLR2302-576)
- LIVABLISS Reliance RLI-2308 Handmade Area Rug (RLI2308-268)
- SAFAVIEH 2 x 12 ft. Milan Shag Power Loomed 16 x 30 Runner Rug, Navy (SG180-7070-212)
- Livabliss Decorative Rugs