Shop All Decorative Rugs
Livabliss
Valerie VLA-2300 Handmade Area Rug
Mfr # VLA2300-23
Zoro # G510353235
original price:
$155.99
19% off
new price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory, Mauve, Mustard, Yellow, Dark Blue, Denim
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0 in
- Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # VLA2300-23
- Zoro # G510353235
- UPC # 889292428927
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Ivory, Mauve, Mustard, Yellow, Dark Blue, Denim |
Shape | Rectangle |
Material | Face: 100% Wool |
Includes | Care Label |
Features | Handmade |
Thickness | 0.16 in |
Weight | 1.44 lb |
Machine Washable | No |
Has Fringe | Yes |
High Traffic Compatible | Yes |
Sub Style | Updated Traditional |
High/Low Texture | No |
Style | Traditional |
Construction | Hand Woven |
Outdoor Safe | No |
Durable/Performance Rated | No |
Backing | No Backing |
Printed Design | No |
Description
Bring a traditional touch to your home with this Valerie area rug. Hand-woven in India with wool, this rug features a fringe for an added decorative element. With its no-pile construction, this rug is designed for durability and longevity. To ensure you get the most out of your purchase, we recommend using it with a rug pad not included. Enjoy the classic style of this Valerie area rug in any room of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Walnut Finish, Clock (14957WL-4099)
- KASON Safeguard Strike Chrome, 1-3/4" to 2-1/2" (10058005003)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1860TSLCRM)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- LIVABLISS Tevazu TVZ-2338 Machine Crafted Area Rug (TVZ2338-71010)
- LIVABLISS Lazio LAZ-2303 Handmade Area Rug (LAZ2303-23)
- LIVABLISS Eagean EAG-2337 Outdoor Safe Area Rug (EAG2337-710SQ)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- LIVABLISS Malatya MTY-2300 Handmade Area Rug (MTY2300-23)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- SAFAVIEH Cedar Brook Hand Loomed Large Rectangle Rug- Teal - Red- 9 X 12 Ft. (CDR145B-912)
- Livabliss Decorative Rugs