Shop All Decorative Rugs
Livabliss
Urfa URF-2309 Handmade Area Rug
Mfr # URF2309-268
Zoro # G310359642
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dusty Coral, Medium Gray, Gray, Charcoal, Light Beige
- Shape Runner
- Material Face: 100% Wool
- Pile Height 0.2 in
- Length (In.) 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # URF2309-268
- Zoro # G310359642
- UPC # 889292225557
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.2 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Dusty Coral, Medium Gray, Gray, Charcoal, Light Beige |
Shape | Runner |
Material | Face: 100% Wool |
Features | Handmade |
Includes | Care Label |
Thickness | 0.47 in |
Weight | 16.6 lb |
Outdoor Safe | No |
Durable/Performance Rated | No |
Machine Washable | No |
Backing | Canvas |
High/Low Texture | No |
Sub Style | Updated Traditional |
Printed Design | No |
Has Fringe | No |
High Traffic Compatible | Yes |
Style | Traditional |
Construction | Hand Tufted |
Description
This Urfa area rug is the perfect choice for your traditional-style home. Hand tufted in India, this wool rug has a medium pile that will add texture and comfort to any room. To ensure lasting beauty, spot clean only. For extra cushioning, a rug pad is highly recommended. The Urfa area rug is sure to be the perfect finishing touch to your home decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Beige, PK4 (51)
- CORTECH Floor Mounted Stool, Polyethylene Black (7901BK)
- ELECTROLUX Drum Bearing (131825900)
- LIVABLISS Rivi BORC-2300 Machine Crafted Area Rug (BORC2300-71010)
- LIVABLISS Bedouin BDO-2323 Handmade Area Rug (BDO2323-23)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- LIVABLISS Eclipse EPE-2300 Area Rug , With Fringe (EPE2300-233)
- LIVABLISS Lavadora LVR-2335 Machine Washable Area Rug (LVR2335-2773)
- LIVABLISS Chandler CHA-4000 Handmade Area Rug (CHA4000-810)
- UNITED WEAVERS 1 ft. 10 in. x 7 ft. 2 in. Bridges Via Vicosa Runner RugBlue (3001 00160 28)
- Livabliss Decorative Rugs