Shop All Decorative Rugs
Livabliss
Tuareg TRG-2374 Outdoor Safe Area Rug
Mfr # TRG2374-71010
Zoro # G210350947
original price:
$247.99
29% off
new price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue, Cream
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polypropylene
- Pile Height 0 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # TRG2374-71010
- Zoro # G210350947
- UPC # 889292380713
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Dark Blue, Cream |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polypropylene |
Features | Outdoor Safe |
Thickness | 0.16 in |
Includes | Care Label |
Weight | 15.76 lb |
Construction | Machine Woven |
Backing | No Backing |
Machine Washable | No |
Sub Style | Updated Traditional |
Has Fringe | No |
Outdoor Safe | Yes |
Style | Traditional |
Primary Color | Metallic - Silver |
High Traffic Compatible | Yes |
Printed Design | No |
Durable/Performance Rated | No |
High/Low Texture | No |
Description
This Tuareg area rug offers a modern take on traditional style. The machine woven construction and Polypropylene material make it ideal for high traffic areas both indoors and outdoors. Durable enough to withstand outdoor elements, this rug is easy to care for - simply hose off with water, hang to dry and you're done! Plus, adding a rug pad helps extend the life of your rug even further. Made in Turkey, this timeless classic is sure to be the perfect addition to any home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh 32 1/2-, Adjustable Padded, Back, Seat, Frame: Black (GO-2100-A-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7476)
- BREUER CHAIR COMPANY Breuer Chair Company 21 in. Cesca Cane Side Chair - Chrome & Walnut (BREUER-CHAIR-COMPANY-SIDE-CHAIR-WALNUT)
- MANHATTAN COMFORT DUMBO 6-Drawer Double Low Dresser in Midnight Blue (DR003-MB)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- LIVABLISS Preston PTN-2301 Handmade Area Rug (PTN2301-268)
- LIVABLISS Jefferson JFS-2311 Machine Washable Area Rug (JFS2311-2773)
- LIVABLISS Granada GND-2346 Handmade Area Rug (GND2346-23)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- LIVABLISS Freud FEU-2301 Machine Crafted Area Rug (FEU2301-2773)
- SAFAVIEH 8 x 10 ft. Ocean Shag Collection Modern Rectangle Hand Tufted RugIvory (OCG101A-8)
- Livabliss Decorative Rugs