Shop All Decorative Rugs
Livabliss
Tuareg TRG-2372 Outdoor Safe Area Rug
Mfr # TRG2372-679
Zoro # G410351102
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream, Light Beige, Tan
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polypropylene
- Pile Height 0 in
- Length (In.) 108.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # TRG2372-679
- Zoro # G410351102
- UPC # 889292380607
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 108.27 in |
Width (In.) | 78.74 in |
Size | 6'7" x 9' |
Details
Color | Cream, Light Beige, Tan |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polypropylene |
Features | Outdoor Safe |
Includes | Care Label |
Thickness | 0.16 in |
Weight | 11.84 lb |
High/Low Texture | No |
Printed Design | No |
Style | Cottage |
Outdoor Safe | Yes |
Sub Style | Country |
Construction | Machine Woven |
Backing | No Backing |
Durable/Performance Rated | No |
Primary Color | Sterling Grey |
Has Fringe | No |
Machine Washable | No |
High Traffic Compatible | Yes |
Description
This Tuareg area rug is the perfect way to bring a cottage style to your outdoor space. Made of polypropylene and featuring a machine-woven construction, this no-pile rug is designed for high traffic areas and is outdoor safe. The rug was crafted in Turkey and can be easily hosed off with water for cleaning or hung to dry. Make sure you use a rug pad sold separately for additional cushioning comfort and stability. Bring timeless beauty to your home today with this Tuareg area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- FLASH FURNITURE Stack Chair Dolly, Black, 21" H (XU-MC168-DOLLY-GG)
- LORELL Padded Leather Seat Cushion for Conjure Executive Chair Frame (62004)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- LIVABLISS Portobello PBO-2301 Handmade Area Rug (PBO2301-23)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- LIVABLISS Valerie VLA-2301 Handmade Area Rug (VLA2301-23)
- LIVABLISS Lakeside LKD-2304 Outdoor Safe Area Rug (LKD2304-537)
- HOMESPICE DECOR Kingston Hudson Jute Braided Rugs - Trivet - Round - set of 6 (593092)
- Livabliss Decorative Rugs