Shop All Decorative Rugs
Livabliss
Tuareg TRG-2323 Outdoor Safe Area Rug
Mfr # TRG2323-71010
Zoro # G810364542
original price:
$247.99
29% off
new price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue, Cream
- Shape Rectangle
- Material Face: 100% Polypropylene
- Pile Height 0 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # TRG2323-71010
- Zoro # G810364542
- UPC # 889292334853
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Dark Blue, Cream |
Shape | Rectangle |
Material | Face: 100% Polypropylene |
Includes | Care Label |
Features | Outdoor Safe |
Weight | 15.76 lb |
Thickness | 0.16 in |
Printed Design | No |
Construction | Machine Woven |
Primary Color | Grey |
Outdoor Safe | Yes |
Durable/Performance Rated | No |
Has Fringe | No |
Style | Global |
Backing | No Backing |
Sub Style | Bohemian |
High/Low Texture | No |
Machine Washable | No |
High Traffic Compatible | Yes |
Description
This Tuareg area rug is a perfect way to add global style to your home. Made of durable Polypropylene, this machine-woven rug is designed for high traffic areas and is even outdoor safe! Its low pile and easy maintenance make it ideal for busy households. Simply hose it off with water when necessary and hang to dry. For best results, use with a rug pad not included. This stylish area rug was made in Turkey and will bring the perfect finishing touch to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20209B)
- GLOBAL INDUSTRIAL Projector Presentation Cart - Gray & Black (250765GY)
- SLIPPERS White, Closed Toe Slippers - PLUSH, PK 100 (HA-AC-018)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- LIVABLISS Urfa URF-2309 Handmade Area Rug (URF2309-23)
- LIVABLISS Eclipse EPE-2300 Area Rug , With Fringe (EPE2300-233)
- LIVABLISS Liebe LBE-2307 Machine Crafted Area Rug (LBE2307-2211)
- LIVABLISS Tuareg TRG-2372 Outdoor Safe Area Rug (TRG2372-679)
- LIVABLISS Sarasota SSO-2308 Outdoor Safe Area Rug (SSO2308-2773)
- SAFAVIEH 4 x 4 ft. Round Dark Grey California Shag Rug (SG151-8484-4R)
- Livabliss Decorative Rugs