Shop All Decorative Rugs
Livabliss
Tibetan TBT-2342 Machine Crafted Area Rug
Mfr # TBT2342-710102
Zoro # G110365416
original price:
$1,087.99
20% off
new price: $870.00
/ea
Free Shipping & Returns
$870.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Sage, Slate, Medium Gray, Charcoal, Black, Medium Brown
- Shape Rectangle
- Material Face: 80% Polypropylene, 20% Polyester
- Pile Height 0.47 in
- Length (In.) 122.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # TBT2342-710102
- Zoro # G110365416
- UPC # 889292540773
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.47 in |
Length (In.) | 122.05 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10'2" |
Details
Color | Light Sage, Slate, Medium Gray, Charcoal, Black, Medium Brown |
Shape | Rectangle |
Material | Face: 80% Polypropylene, 20% Polyester |
Features | Machine Crafted |
Weight | 44.05 lb |
Thickness | 0.51 in |
Includes | Care Label |
Outdoor Safe | No |
Printed Design | 0 |
Has Fringe | No |
High Traffic Compatible | Yes |
Machine Washable | No |
Sub Style | Minimalist |
Durable/Performance Rated | No |
High/Low Texture | No |
Style | Modern |
Construction | Machine Woven |
Description
This Tibetan area rug will bring a sophisticated modern style to any room. Its minimalist design features a combination of polypropylene and polyester for an elegant, yet durable piece. Crafted in Turkey with machine-woven construction, this rug is sure to last for years to come. To protect your floors, use with a rug pad sold separately. For easy maintenance, simply spot clean with mild detergent as needed. With its timeless look and luxurious feel, you'll be sure to love this Tibetan area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Danhui Nai 'Sunburst Neutral' Canvas Art, 18x18 (WAP11439-C1818GG)
- SECO 11 x 17 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (SE475929)
- MARTEX Bedspread, Full, Navy (MAINSPREAD NAVY)
- VIRCO 162 Series Folding Chair with Plastic Caps - El Dorado Bronze (162)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- LIVABLISS Elaziz ELZ-2345 Machine Crafted Area Rug (ELZ2345-23)
- LIVABLISS Bedouin BDO-2304 Handmade Area Rug (BDO2304-268)
- LIVABLISS Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (OTG-23)
- LIVABLISS Valerie VLA-2300 Handmade Area Rug (VLA2300-23)
- LIVABLISS Isabel IBL-2303 Handmade Area Rug (IBL2303-69)
- SAFAVIEH Adirondack Power Loomed Runner RugNavy & Ivory 2 ft.-6 in. x 8 ft. (ADR108N-28)
- Livabliss Decorative Rugs