Shop All Decorative Rugs
Livabliss
Tevazu TVZ-2338 Machine Crafted Area Rug
Mfr # TVZ2338-71010
Zoro # G210354082
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory, Light Gray, Teal, Burgandy, Dark Blue, Mustard
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0.28 in
- Length (In.) 120.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # TVZ2338-71010
- Zoro # G210354082
- UPC # 889292268189
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.28 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Ivory, Light Gray, Teal, Burgandy, Dark Blue, Mustard |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Thickness | 0.31 in |
Features | Machine Crafted |
Includes | Care Label |
Weight | 19.7 lb |
Outdoor Safe | No |
Printed Design | No |
Construction | Machine Woven |
Machine Washable | No |
Style | Traditional |
Primary Color | Light Grey |
Has Fringe | No |
High Traffic Compatible | Yes |
Backing | No Backing |
Durable/Performance Rated | No |
High/Low Texture | No |
Sub Style | Updated Traditional |
Description
Experience a fusion of classic charm and modern flair with the Tevazu area rug. Woven in Turkey using durable polypropylene, this rug showcases an updated traditional style that brings warmth and sophistication to any space. Its medium pile is designed to withstand high traffic areas, maintaining its allure over time. To extend its lifespan and comfort, the use of a rug pad is recommended. Cleaning is as simple as spot cleaning with a mild detergent, making it an ideal choice for busy households seeking elegance and ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear (TLH-073R-DK-BN-GG)
- WINSOME Walnut Beechwood SECRETARY DESK (94339)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17976)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- LIVABLISS Selanik SNK-2301 Handmade Area Rug (SNK2301-268)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-23)
- LIVABLISS Athena ATH-5163 Handmade Area Rug (ATH5163-4SQ)
- LIVABLISS Eclipse EPE-2300 Area Rug , With Fringe (EPE2300-233)
- LIVABLISS Skylar SLR-2300 Handmade Area Rug (SLR2300-810)
- LIVABLISS Jean JEA-2306 Handmade Area Rug (JEA2306-268)
- LIVABLISS Lillian LLL-2301 Machine Washable Area Rug (LLL2301-537)
- Livabliss Decorative Rugs