Shop All Decorative Rugs
Livabliss
Tahmis THI-2705 Machine Washable Area Rug
Mfr # THI2705-27710
Zoro # G310349254
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Slate, Beige, Light Gray
- Shape Runner
- Material Face: 100% Chenille-Polyester; Warp: 100% Cotton
- Pile Height 0.04 in
- Length (In.) 94.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # THI2705-27710
- Zoro # G310349254
- UPC # 889292317207
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.04 in |
Length (In.) | 94.49 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'10" |
Details
Color | Blue, Slate, Beige, Light Gray |
Shape | Runner |
Material | Face: 100% Chenille-Polyester; Warp: 100% Cotton |
Features | Machine Washable |
Weight | 5.79 lb |
Thickness | 0.08 in |
Includes | Care Label |
Printed Design | Yes |
Has Fringe | No |
Construction | Machine Woven |
Outdoor Safe | No |
Style | Traditional |
Sub Style | Updated Traditional |
Machine Washable | Yes |
High/Low Texture | No |
Backing | No Backing |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Description
Add a classic, timeless style to your living room, bedroom or dining area with this beautiful Tahmis Area Rug. This traditional-style rug is machine woven in Turkey from Chenille-Polyester and has no pile, making it perfect for high traffic areas. Add durability and longevity to your rug by using a rug pad not included. Easy to care for, simply avoid bleach when cleaning this stunning piece. Bring timeless elegance into your home with the Tahmis Area Rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- LULWORTH T200 FITTED Bed Sheets - KING FITTED , 12PK (T200-788012)
- AIRLIFT AIRLIFT Glass Electric Standing Desk, 48" (OFF65871)
- LIVABLISS Forum FM-7072 Handmade Area Rug (FM7072-7696)
- LIVABLISS Eskimo Shag ESG-2311 Machine Crafted Area Rug (ESG2311-71010)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-6796)
- LIVABLISS Freud FEU-2301 Machine Crafted Area Rug (FEU2301-2773)
- LIVABLISS Mardin MDI-2312 Handmade Area Rug (MDI2312-268)
- LIVABLISS Kemer KMR-2309 Machine Washable Area Rug (KMR2309-2773)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-810124)
- Livabliss Decorative Rugs