Shop All Decorative Rugs
Livabliss
Tahmis THI-2701 Machine Washable Area Rug
Mfr # THI2701-2211
Zoro # G510347791
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Camel, Charcoal, Medium Brown, Medium Gray, Beige, Cream
- Shape Rectangle
- Material Face: 100% Chenille-Polyester; Warp: 100% Cotton
- Pile Height 0.04 in
- Length (In.) 35.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # THI2701-2211
- Zoro # G510347791
- UPC # 889292316910
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.04 in |
Length (In.) | 35.43 in |
Width (In.) | 23.62 in |
Size | 2' x 2'11" |
Details
Color | Camel, Charcoal, Medium Brown, Medium Gray, Beige, Cream |
Shape | Rectangle |
Material | Face: 100% Chenille-Polyester; Warp: 100% Cotton |
Includes | Care Label |
Thickness | 0.08 in |
Features | Machine Washable |
Weight | 1.63 lb |
Printed Design | Yes |
Has Fringe | No |
Backing | No Backing |
Durable/Performance Rated | No |
Outdoor Safe | No |
Construction | Machine Woven |
Sub Style | Updated Traditional |
Machine Washable | Yes |
High Traffic Compatible | Yes |
Style | Traditional |
High/Low Texture | No |
Description
Introducing the Tahmis area rug. This exquisite piece combines modern and traditional design elements to create a timeless look that will bring an updated feel to any space. Made from a chenille-polyester blend, this rug is designed for durability and can handle high traffic areas with ease. The machine woven construction ensures quality craftsmanship that will last for years to come. Plus, its no pile design makes it easy to clean; simply machine wash cold on delicate cycle for effortless maintenance. Bring a touch of sophistication into your home with the Tahmis area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVER BONANZA Indoor Recliner Slipcover, Navy/Tan, 23"Wx21"Dx35"H (51-008-015501-EC)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-14W-R6)
- BAXTON STUDIO Alesha Modern Grey Upholstered Queen Size Bed (149-8930)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- LIVABLISS Portobello PBO-2302 Handmade Area Rug (PBO2302-23)
- LIVABLISS Long Beach LBH-2324 Outdoor Safe Area Rug (LBH2324-71010)
- LIVABLISS Emily EIL-2301 Handmade Area Rug (EIL2301-23)
- LIVABLISS Tuareg TRG-2301 Outdoor Safe Area Rug (TRG2301-537)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- SAFAVIEH 4 x 6 ft. ContemporarySkyler Power Loom Area RugGrey & Green (SKY189G-4)
- Livabliss Decorative Rugs