Shop All Decorative Rugs
Livabliss
Supreme Felted Pad for Area Rug, For Hard Surfaces
Mfr # PADSF-4RD
Zoro # G510368468
original price:
$81.25
20% off
new price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe
- Shape Round
- Material Face: 100% Felt
- Pile Height 0 in
- Length (In.) 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Livabliss
- MFR # PADSF-4RD
- Zoro # G510368468
- UPC # 889292213127
- Country of Origin United States
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 48 in |
Width (In.) | 48 in |
Size | 4' x 4' |
Details
Color | Taupe |
Shape | Round |
Material | Face: 100% Felt |
Includes | Care Label |
Features | Slip Resistant |
Thickness | 0.36 in |
Weight | 4 lb |
High/Low Texture | No |
Construction | Manufactured |
Machine Washable | No |
High Traffic Compatible | Yes |
Has Fringe | No |
Durable/Performance Rated | No |
Primary Color | Taupe |
Outdoor Safe | No |
Backing | Rubber |
Description
Introducing the Supreme Felted Pad, an extraordinary area rug pad proudly manufactured in the U.S.A. This standout piece is made entirely from felt, offering a unique blend of comfort and durability. Its plush material provides a soft cushion for your feet while effectively protecting your floor and extending the life of your rug. The Supreme Felted Pad transforms any area rug into a luxurious walkway, adding an extra layer of coziness to your living space. Enhance the comfort of your home with this exquisite must-have accessory.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Kahlo Round Table & Chair Sets, 42 W, 42 L, 29 H, Wood, Metal, Polypropylene Top, Grey (TPL42RNDGYBK44BK)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-GY-GG)
- BIGGIES SCENES Window Well Scenes-Path, 120 in wide x 60 in high (BG-WW-PTH-120)
- LIVABLISS Long Beach LBH-2319 Outdoor Safe Area Rug (LBH2319-71010)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-23)
- LIVABLISS Amelie AML-2354 Machine Washable Area Rug (AML2354-710102)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- LIVABLISS Mystique M-262 Handmade Area Rug (M262-23)
- LIVABLISS Pisa PSS-2303 Machine Crafted Area Rug (PSS2303-71010)
- Livabliss Decorative Rugs