Shop All Decorative Rugs
Livabliss
Supreme Felted Pad for Area Rug, For Hard Surfaces
Mfr # PADSF-35
Zoro # G710368718
original price:
$68.75
20% off
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe
- Shape Rectangle
- Material Face: 100% Felt
- Pile Height 0 in
- Length (In.) 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Livabliss
- MFR # PADSF-35
- Zoro # G710368718
- UPC # 889292213080
- Country of Origin United States
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 60 in |
Width (In.) | 36 in |
Size | 3' x 5' |
Details
Color | Taupe |
Shape | Rectangle |
Material | Face: 100% Felt |
Features | Slip Resistant |
Thickness | 0.36 in |
Includes | Care Label |
Weight | 3.75 lb |
Durable/Performance Rated | No |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Machine Washable | No |
Construction | Manufactured |
Has Fringe | No |
Backing | Rubber |
Primary Color | Taupe |
High/Low Texture | No |
Description
Introducing the Supreme Felted Pad, an extraordinary area rug pad proudly manufactured in the U.S.A. This standout piece is made entirely from felt, offering a unique blend of comfort and durability. Its plush material provides a soft cushion for your feet while effectively protecting your floor and extending the life of your rug. The Supreme Felted Pad transforms any area rug into a luxurious walkway, adding an extra layer of coziness to your living space. Enhance the comfort of your home with this exquisite must-have accessory.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 29-1/2inH, Black, PK4 (2210)
- ENDURANCE Round Endurance Table 48" Round Black, 48 in W, 48 in L, 29 in H (66751BK)
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- LIVABLISS Mardin MDI-2312 Handmade Area Rug (MDI2312-268)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- LIVABLISS Beni Shag BSH-2308 Machine Crafted Area Rug (BSH2308-71010)
- LIVABLISS Amelie AML-2354 Machine Washable Area Rug (AML2354-710102)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-268)
- LIVABLISS Pasadena PSA-2351 Outdoor Safe Area Rug (PSA2351-2773)
- LIVABLISS Middleton AWHR-2059 Handmade Area Rug (AWHR2059-36RD)
- Livabliss Decorative Rugs